Destructible Tamper Evident Vinyl Labels for M710 and BMP71

Leverandør: Brady
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

173259 173223 173290
BRDY173259EA 1510 DKK
BRDY173259 BRDY173223 BRDY173290
Destructible Tamper Evident Vinyl Labels for M710 and BMP71
Etiketter
The B-530 is a tamper resistant film, which destructs upon removal, breaking into small pieces.

  • B-530 is ideal for use in asset identification, and applications where a deterrent to label removal is desired
  • Breaks into small pieces during removal making it tedious to remove
  • Service temperature range of −40 to +90 °C (−40 to +194 °F)
  • Average outdoor durability of three to five years
  • Gloss finish

Labels are ideal for facility identification, general identification, and safety identification applications.

Brady authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability. A ribbon is required to print this material. Use part number M7-R6000.

Emballering: 1 roll per box.
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR