Flocculation Jar Tester, JT-M6C

Leverandør: witeg Labortechnik
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

DH.WJT06020
WITGDH.WJT06020EA 33630 DKK
WITGDH.WJT06020
Flocculation Jar Tester, JT-M6C
Flokkulatorer
  • flocculation test in water treatment laboratories
  • coagulation chemistry

Safety mechanism:
Timer 99 h 59 min with timer-end signal
Error status
Locking mode
Overload protection
Overheat protection
Operation LEDs

Features:
20 to 300 rpm
6 places
6 light sources
Programmable operations (6 programs with 10 steps)
Geared motor (ratio: 10:1)
Digital LCD for rpm, power-bar, status and programming
Special designed timing belt
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR