Cleaning cloths, MicroClean Plus

Leverandør: FHP VILEDA SCS
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

152534 152530 152533 152531 152532
VILE152534EA 4580 DKK
VILE152534 VILE152530 VILE152533 VILE152531 VILE152532
Cleaning cloths, MicroClean Plus
Papirservietter Genanvendelige rengøringsklude Klude til alment brug
MicroClean Plus is a high performance cleaning cloth made from a uniquely fine microfibre (70% polyester and 30% polyamide). Great streak- and lint-free results are achieved with just one wipe. Ideal for quick dirt removal even without chemicals.

  • Extremly durable
  • Micron Fibre Technology for deeper and more effective cleaning
  • MicroClean dries quickly: Bacteria growth is prevented
  • Washable and reusable: Reduces waste and protects the environment
  • Colour coding system allows a cleaning process according to hygiene standards

MicroClean Plus is suitable forMore Product Information
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR