High temperature cleanroom tapes

Leverandør: ULTRATAPE
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

6570CL100-P7D
UTAP6570CL100-P7DEA 4370 DKK
UTAP6570CL100-P7D
High temperature cleanroom tapes
Tape
These high temperature cleanroom tapes are made of polyester with silicone adhesive.

  • Bond quickly to all surfaces
  • Remove cleanly with no residue
  • Withstand high temperatures up to 177 °C

Length: 65,8 m

Colour: Transparent
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR