Multiposition stirring block heaters, Drybath 8 - 250 ERL

Leverandør: 2MAG
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

63825
TMAG63825EA 97250 DKK
TMAG63825
Multiposition stirring block heaters, Drybath 8 - 250 ERL
Bloktermostater Digitale bloktermostater
The aluminium alloy block heater is PTFE coated for chemical resistance and easy cleaning. The combined stirring block heater has 8 stirring positions, 8 holes ( Ø 87,2 mm, depth 78 mm) which are suitable for 250 ml Erlenmeyer flasks.

  • Maintenance- and wear-free inductive drive
  • Speed range of 100 to 2000 rpm
  • Stirrer has ten step power settings
  • 100% synchronised, jerk-free stirring
  • Independent over-temperature protection inside the heating plate

Ideal for viscosity measurements, testing and quality control. The units have a clear digital display forMore Product Information
Bestil nu

Specifikationer

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR