pH/°C meter, handheld, 205

Leverandør: Testo
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

0563.2051 0563.2052
TEST0563.2051EA 2230 DKK
TEST0563.2051 TEST0563.2052
pH/°C meter, handheld, 205
Elektrokemiske instrumenter pH-metre
This one-hand, robust food penetration pH/°C measuring instrument comes with automatic temperature compensation. The robust penetration measuring tip is interchangeable and not affected by dirt and dust thanks to the hole diaphragm. The instrument is especially well suited to pH measurements in semi-solid media such as meat.

  • pH tip embedded in unbreakable plastic; tip can be exchanged by user
  • Combined penetration tip with temperature probe
  • Maintenance-free gel electrolyte
  • Backlit, 2-line display
  • Audible key feedback
  • Automatic full-scale value recognition
  • 1,
More Product Information
Bestil nu

Specifikationer

Model 205 205
Environmentally Preferable
pH - Område 0,00...+14,00 0,00...+14,00
pH - Aflæsningsinterval 0,01 0,01
pH - Nøjagtighed ±0,02 ±0,02
Temperaturinterval 0...+60 °C (Short-term to +80 °C max. 5 min) 0...+60 °C (Short-term to +80 °C max. 5 min)
Temperature resolution 0,1 °C 0,1 °C
Temperature accuracy ±0,4 °C ±0,4 °C
Battery type 4× Button cell LR44
Battery life 80 h (auto off 10 min) 80 h (auto off 10 min)
Operating temperature range 0...+50 °C 0...+50 °C
Opbevaringstemperatur −20...+70 °C −20...+70 °C
IP rating IP 65 IP 65
W×D×H 145×38×167 mm 145×38×167 mm
Weight 0,135 kg 0,135 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR