Cole-Parmer® Stuart RS-200 Roller Shakers

Leverandør: Cole Parmer
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

51901-24 51901-18 51901-20 51901-22 04653-09
STUA51901-24EA 0 DKK
STUA51901-24 STUA51901-18 STUA51901-20 STUA51901-22 STUA04653-09
Cole-Parmer® Stuart RS-200 Roller Shakers
Rystere Roterende og vuggende rysteborde
Gentle rocking and rolling action for complete mixing.

  • Safe for use in cold rooms down to 39 °F (4 °C) or in incubators to 104 °F (40 °C), up to 80% humidity
  • 360° rotation
  • Continuous and quiet operation
  • Side panels ensure sample bottles stay on the shaker

Solidly constructed roller shakers are ideal for mixing blood samples, viscous substances, and liquid-solid suspensions where minimum aeration is required. Select shakers with six or nine tube rollers to mix multiple samples at the same time while saving benchtop space. Order the stacking system 04653More Product Information
Bestil nu

Specifikationer

Model RS-200D-L RS-200 RS-200-L RS-200D
Environmentally Preferable
W×D×H 380×610×115 mm 260×610×115 mm 380×610×115 mm 260×610×115 mm
Antal valser 9 6 9 6
Elektriske specifikationer 230 VAC, 50 Hz 230 VAC, 50 Hz 230 VAC, 50 Hz 230 VAC, 50 Hz 230 VAC, 50 Hz
Max. load 3 kg 3 kg 3 kg 3 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR