Cole-Parmer® Stuart DR-200 Rotating Shaker System Drives

Leverandør: Cole Parmer
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

51600-06 51600-92 51600-93 51600-91 51600-94 51600-95 51600-96 51600-97 51600-98 51600-99
STUA51600-06EA 17570 DKK
STUA51600-06 STUA51600-92 STUA51600-93 STUA51600-91 STUA51600-94 STUA51600-95 STUA51600-96 STUA51600-97 STUA51600-98 STUA51600-99
Cole-Parmer® Stuart DR-200 Rotating Shaker System Drives
Rystere Roterende og vuggende rysteborde
Versatile design easily switches out mixing drum for different action.

  • Built-in timer
  • Variable speed control: 6 to 60 min⁻¹
  • Change the rotator's capacity with interchangeable drums
  • Clip plates hold various size tubes

The rotating shaker system features a variable-speed drive that accepts one of five drums, providing different mixing actions to a variety of vessels. Set the analog timer from 10 to 60 minutes or operate the unit continuously.
Bestil nu

Specifikationer

Environmentally Preferable
Hastighedsområde 6 - 60 min⁻¹
B×D×H 650×250×250 mm
Elektriske specifikationer 230 VAC, 50 Hz
Max. load 3 kg
Tidsindstilling 10 - 60 min

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR