Incubating orbital shaker, GENIE TEMP-SHAKER 300™

Leverandør: SCIENTIFIC INDUSTRIES ELMIS
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

SI-G1501 SI-G1502 SI-G1601 SI-G1602 SI-G1701 SI-G1702
SCIISI-G1501EA 32080 DKK
SCIISI-G1501 SCIISI-G1502 SCIISI-G1601 SCIISI-G1602 SCIISI-G1701 SCIISI-G1702
Incubating orbital shaker, GENIE TEMP-SHAKER 300™
Rystere Rysteinkubatorer
The GENIE TEMP-SHAKER 300™ is designed for high speed orbital shaking, in the range from 35 to 300 min⁻¹, while providing precise temperature control from 28 to 75 °C, for use in many laboratory applications.

  • 3-way access clear dome chamber provides 360° view at all times
  • Quick access to samples with easy tilt-n-rest feature using the 'kick stand' feature to open the chamber cover, left, right, or back, to optimise bench space
  • The lightweight cover can also be easily removed for cleaning and attaching accessories
  • Airflow design can heat the chamber to a
More Product Information
Bestil nu

Specifikationer

Model GENIE TEMP-SHAKER 300™ with ratcheting clamp GENIE TEMP-SHAKER 300™ with flask clamp platform GENIE TEMP-SHAKER 300™ with adhering mat platform
Rystebevægelse Orbital Orbital Orbital
Environmentally Preferable
Temperaturinterval 28…75 °C 28…75 °C 28…75 °C
Hastighedsområde 35 - 300 min⁻¹ 35 - 300 min⁻¹ 35 - 300 min⁻¹
Max. load 3 kg 3 kg 3 kg
Platform B×D 305×305 mm 305×305 mm 305×305 mm
Vægt 9 kg 9 kg 9 kg
Kammervolumen 40 l 40 l 40 l
Orbit 19 mm 19 mm 19 mm
Elektriske specifikationer 230 V 230 V 230 V

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR