Microfiltration assembly, with stainless steel support, ULTRA-WARE®, KIMBLE®

Leverandør: DWK Life Sciences
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

SP953730-0000
SCERSP953730-0000EA 4250 DKK
SCERSP953730-0000
Microfiltration assembly, with stainless steel support, ULTRA-WARE®, KIMBLE®
Filtre Membranfiltertragte
The 25 mm vacuum microfiltration assembly is designed to handle small volumes of liquids for analysis of particulate or microbiological contamination. It has a stainless steel support and is used for filtering viscous or proteinaceous solutions or to produce ultra-clean filtrate.

  • Approximate filter area is 2,5 cm²
  • Prefilter size is 16 mm diameter
  • Funnels are graduated from 5 to 15 ml in 1 ml increments

Certificeringer: Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class AMore Product Information
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR