Indicating moisture traps

Leverandør: Restek
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

22014 22015
REST22014EA 2220 DKK
REST22014 REST22015
Indicating moisture traps
Filtre Gasfiltre
Moisture trap reduces water to less than 10 ppb. Indicator changes from yellowish green to blue at 5% relative humidity. A 10 μm frit prevents microparticulate damage to needle valves and flow controllers.

  • Prepurged for fast stabilisation
  • Reduces noise from high sensitivity detectors
  • Heavy walled glass body prevents oxygen and water infusion

Maximum operating pressure: 6,8 bar

Maximum flow: 1 L/min

Dimensions: 330×51 mm
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR