Safety ankle boots, slip-on, Steelite™ MICROFIBRE, FW83

Leverandør: Portwest
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

FW83BKR47 FW83BKR38 FW83BKR39 FW83BKR37 FW83BKR36 FW83BKR41 FW83BKR42 FW83BKR43 FW83BKR35 FW83BKR40 FW83BKR44 FW83BKR45 FW83BKR46 FW83BKR48
PRTWFW83BKR47EA 346 DKK
PRTWFW83BKR47 PRTWFW83BKR38 PRTWFW83BKR39 PRTWFW83BKR37 PRTWFW83BKR36 PRTWFW83BKR41 PRTWFW83BKR42 PRTWFW83BKR43 PRTWFW83BKR35 PRTWFW83BKR40 PRTWFW83BKR44 PRTWFW83BKR45 PRTWFW83BKR46 PRTWFW83BKR48
Safety ankle boots, slip-on, Steelite™ MICROFIBRE, FW83
Sko og støvler
Anti-static lab shoe manufactured from high quality water resistant microfibre, padded collar and a mono density PU sole resistant to oil and heat (200 °C). Ideal for use in cleanrooms, medical or food industry.

  • Padded collars provide all day long comfort
  • Shock absorber in heel
  • Machine washable at 30 °C
  • Self-cleaning sole to prevent cross-contamination
  • Protective toecap made from steel (200 J)

These shoes do not utilise animal product or biproducts.

Colour: Black

Certificeringer: EN ISO 20345:2011; S2, SRC
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR