Air dryer, AD70L

Leverandør: PEAK SCIENTIFIC
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

40-1020EU 40-1020UK
PEAK40-1020EUEA 23430 DKK
PEAK40-1020EU PEAK40-1020UK
Air dryer, AD70L
Filtre Gasfiltre
The AD70L is a useful attachment for any laboratory's external source of air, removing moisture and ensuring dry air delivery. Moisture content in house air can contaminate laboratory instrumentation, impacting on results and in some cases damaging the instrument itself.

  • Produces clean, dry air, ensures optimum supply for gas generators and instruments
  • Dryer performs 24/7 if needed
  • Dryer is wall-mountable for small laboratories
  • Low maintenance required and ensures long life of the generator
  • Completely silent operation
  • 1 year comprehensive on-site warranty
More Product Information
Bestil nu

Specifikationer

Environmentally Preferable
Fitting size 1×1/4" BSP Female
Vægt 18,5 kg
Elektriske specifikationer 240 VAC, 50/60 Hz
Tryk 6,89 - 8,27 bar (Inlet)
6,55 - 7,93 bar (Outlet)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR