Collision Gas Add-On Nitrogen Generator

Leverandør: PEAK SCIENTIFIC
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

3304886
PEAK3304886EA 18270 DKK
PEAK3304886
Collision Gas Add-On Nitrogen Generator
Gasgeneratorer Nitrogengeneratorer
The Collision Gas Add-On has been designed to serve a number of generators, and supplies ultra high purity nitrogen to the collision cell at a flow of up to 200 cc/min.

  • Removes unsafe and environmentally unfriendly cylinders from the lab
  • On screen performance and alerts for generator status indication
  • No risk of running out of gas in middle of analysis
  • Required inlet flow of minimum 4 L/min, N₂@95% and inlet pressure of 116 psi
  • Non-Methane Hydrocarbon content: <1 ppm NMHC
  • Particle: <0,01 µm, Gas outlets: 1×¹/₄" BSPP
  • Maximum altitude: 3000 m and
More Product Information
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR