Tygon® S3™ E-Food B-44-4X Food, Milk, and Dairy Transfer Tubing

Leverandør: Avantor Fluid Handling
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

95644-03 95644-05 95644-09 95644-13 95644-15 95644-01 95644-07 95644-11
MFLX95644-03EA 717 DKK
MFLX95644-03 MFLX95644-05 MFLX95644-09 MFLX95644-13 MFLX95644-15 MFLX95644-01 MFLX95644-07 MFLX95644-11
Tygon® S3™ E-Food B-44-4X Food, Milk, and Dairy Transfer Tubing
Slanger Overførselsslange
FDA compliant for food contact.

  • Global market leader in range of formulations for most extensive chemical compatibility

Formulation: Tygon® S3-B-44-4X
Applications: Food and beverage processing and dispensing, milk and dairy processing.
Characteristics: Bio-based, phthalate-free flexible. Nonwetting, odorless, tasteless, and nontoxic. Transparent.
Certification: Resin is FDA compliant, NSF-listed (Standard 51), and meets 3A standards (20-27) for food and beverage handling.
Temperature range: –49 to 165 °F (–45 to 74 °C)
Sterilize: Autoclave for 30 min at 25More Product Information
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR