High visibility trousers, Fristads®/Kansas® 2032 PLU

Leverandør: FRISTADS KANSAS
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

100979271C44 100979271C46 100979271C48 100979271C50 100979271C52 100979271C54 100979271C56 100979271C58 100979271C60 100979271C62 100979271C64 100979271C66
KWIN100979271C44EA 627 DKK
KWIN100979271C44 KWIN100979271C46 KWIN100979271C48 KWIN100979271C50 KWIN100979271C52 KWIN100979271C54 KWIN100979271C56 KWIN100979271C58 KWIN100979271C60 KWIN100979271C62 KWIN100979271C64 KWIN100979271C66
High visibility trousers, Fristads®/Kansas® 2032 PLU
Arbejdstøj
These Hi-Vis trousers are made from dirt, oil and water repellent material (80% polyester, 20% cotton) and feature CORDURA® reinforcements at exposed areas.

  • Two front pockets
  • D-ring at waistband
  • Double reinforced crotch seam
  • Two back pockets, one with flap and velcro fastening
  • Leg pocket with flap and velcro fastening, phone pocket with flap and velcro fastening, D-ring and plastic ID-card holder; hammer loop
  • CORDURA® reinforced folding rule pocket with tool pocket, two buttons and loops for two sheath knifes
  • Pre-shaped knees, CORDURA® reinforced knee
More Product Information
Bestil nu

Specifikationer

Model 2032 PLU
Environmentally Preferable
Outfit applikationer General Purpose,Industrial
Risk area HiVis
Køn Unisex
Sleeve or leg length Long
Lukkestørrelse Med knapper
Stof 80% polyester, 20% cotton
Vægt 300 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR