Dry vacuum and chemical resistant diaphragm pumps (MPC)

Leverandør: Welch by Gardner Denver
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

412522 412543 412422-02 412443-02 412521 412781 412782 412783 412983 412422-10 412443-10 412421-02 412021 415722
ILMV412522EA 10510 DKK
ILMV412522 181-0515 ILMV412422-02 ILMV412443-02 ILMV412521 ILMV412781 ILMV412782 ILMV412783 ILMV412983 ILMV412422-10 ILMV412443-10 ILMV412421-02 ILMV412021 ILMV415722
Dry vacuum and chemical resistant diaphragm pumps (MPC)
Pumper Membranpumper, vakuum
The MPC chemical duty diaphragm pumps use PTFE and other fluorinated plastics for the wetted parts to allow aggressive solvent and acid vapours to be pumped. If the pump should handle harsh chemical vapours, then the superior chemical resistant X2 version with higher grade seals and thicker coatings are the best choice. These are well known for quiet operation and running smoothness.

  • Different formats are available (1, 2, 4 head diaphragm pumps)
  • Low weight and compact design
  • Can be moved to different locations based on applications

They are availableMore Product Information
New Product
Bestil nu

Specifikationer

Model MPC 101 Z MPC 201 T MPC 055 Z MPC 105 T MPC 201 E MPC 2401 E MPC 1801 Z MPC 1201 T MPC 1201 T ef MPC 095 Z MPC 105 T MPC 110 E MPC 090 E MPC 303 Z
Environmentally Preferable
Antal trin 2 3 2 3 1 1 2 1 3 2 3 1 1
Flowhastighed 16,7 l/min at 50 Hz;
18,3 l/min at 60 Hz
33 at 50 Hz;
36,7 at 60 Hz
15 at 50 Hz 16,7 at 50 Hz 16,7 at 50 Hz 258,3 l/min at 50 Hz;
258,3 l/min at 60 Hz
200 l/min at 50 Hz;
221,7 l/min at 60 Hz
138,3 l/min at 50 Hz;
151,7 l/min at 60 Hz
138,3 l/min at 50 Hz 15 at 50 Hz 16,7 at 50 Hz 16,7 l/min at 50 Hz 16,7 l/min at 50 Hz 33 L/min
Beskyttelsesklasse IP 54 IP 54 IP 42 IP 42 IP 54 IP 54 IP 54 IP 54 IP 42 IP 42
Tilslutning på tryksiden (EX) Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm
Tilslutning på sugesiden (IN) Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm Hose nozzle DN 8 mm
Strømforbindelse 230 V, 50/60 Hz 230 V, 50/60 Hz 230 V, 50/60 Hz 90 – 260 V, 50/60 Hz 230 V, 50/60 Hz 230 V, 50/60 Hz 230 V, 50/60 Hz 230 V, 50/60 Hz 230 V, 50/60 Hz 90 – 260 V 90 – 260 V, 50/60 Hz 90 – 260 V 90 – 260 V 230 V, 50/60 Hz
Motorudgangseffekt 0,60 kW 0,90 kW 0,68 kW 0,68 kW 0,54 kW 0,37/0,44 kW 0,37/0,44 kW 0,37/0,44 kW 0,37 kW 0,68 kW 0,68 kW 0,20 kW 0,20 kW
W×D×H 195×235×145 mm 260×150×130 mm 235×140×277 mm 235×140×327 mm 195×235×147 mm 540×300×240 mm 540×300×240 mm 540×300×240 mm 540×300×320 mm 235×140×277 mm 235×145×327 mm 235×140×277 mm 144×198×244 mm
Weight 6,5 kg 10,3 kg 6,3 kg 7,5 kg 6,5 kg 32,8 kg 32,8 kg 32,8 kg 34 kg 6,3 kg 6,5 kg 6,15 kg 2,7 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR