Cuvettes with Magnetic Rods for Absorption or Fluorescence Measurements

Leverandør: HELLMA
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

109000F-10-40 109000-10-40 119-10-40 109004-10-40 109004F-10-40 119004-10-40 119F-10-40 119004F-10-40
HELL109000F-10-40EA 3710 DKK
HELL109000F-10-40 634-9561 634-9562 HELL109004-10-40 HELL109004F-10-40 HELL119004-10-40 HELL119F-10-40 HELL119004F-10-40
Cuvettes with Magnetic Rods for Absorption or Fluorescence Measurements
Kuvetter Spektrofotometerkuvetter

Hellma® High precision quartz glass macro cells for absorption or fluorescence measurements in the UV/Vis range, 4 and 10 mm path length, with magnetic rod and lid.



  • Cells made from special optical glass

  • Wavelength range from 200 to 2500 nm
  • Path length: 4 to 10 mm
  • Magnetic stirrer rod
  • With lid
  • Volume: 1500 to 3500 µl


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.

Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and parallelism.

More Product Information
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR