Water Leak Detector

Leverandør: Greisinger
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

601744
GRSG601744EA 0 DKK
GRSG601744
Water Leak Detector
Leak detektions systemer Systemer til registrering af væskelækage
Monitoring of devices and machines with a water connection.

  • 12,7 mm plastic and 19,05 mm tap
  • Alarm triggered at just 0,5 mm water film
  • Water supply blocked in the event of an alarm
  • Switching off a connected device in the event of an alarm

Additional device function Safety socket with machine switch-off.

Valve connections: IN: G¾" with union nut, plastic, internal thread OUT: G¾", external thread

Leveringsinformation: Supplied with control unit (1), solenoid valve (1), sieve seal (1), water sensor GWF-1S/2m (1), operating manual (1).
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR