Multi-position heating baths

Leverandør: GESTIGKEIT HARRY
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

SM4 SM1 SM2 SM3 SM5 SM6 SMR1 SMR2 SMR3 SMR4 SMR5 SMR6
GESTSM4EA 13040 DKK
GESTSM4 GESTSM1 GESTSM2 GESTSM3 GESTSM5 GESTSM6 GESTSMR1 GESTSMR2 GESTSMR3 GESTSMR4 GESTSMR5 GESTSMR6
Multi-position heating baths
Bade Kogebade
Can be universally employed as either an air, fluid or sandbath for heating many of the various receptactles in laboratory use, regardless of size or material, for temperatures ranging between 60 to 600 °C.

  • When in operation the contact thermometer has automatic priority
  • Clearance between baths: 175 mm
  • Type SM without relays
  • Type SMR with relays
  • Voltage: 230 V, 50 to 60 Hz

The bath container is made of high-grade stainless steel with a stainless steel tubular heating element. The upper outer coat is enamelled and the base is made of either plastic orMore Product Information
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR