Blackout Cryo Laser Labels for Frozen Surfaces (A4 size)

Leverandør: GA
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

A4LCB-112CI
GAINA4LCB-112CIEA 538 DKK
GAINA4LCB-112CI
Blackout Cryo Laser Labels for Frozen Surfaces (A4 size)
Etiketter
Supplied in A4 sheet format for printing in standard desktop laser printers, these laser labels are specifically designed to conceal pre-existing information on frozen containers and vials where thawing the sample is not recommended.

  • Temperature range: –196 to 121 °C
  • Ideal for permanently obscuring pre-existing information
  • Remains intact and readable in ultra-low temperature conditions, as low as –196°C
  • Quick template set-up, and printable with office and desktop laser printers (will not jam printers)
  • Designed to be applied onto previously frozen (–80 °C)
More Product Information
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR