Cole-Parmer® HM-100 Uncontrolled Heating Mantles

Leverandør: Cole-Parmer
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

36003-06 36003-14 36003-18 36103-05
ELET36003-06EA 6130 DKK
ELET36003-06 ELET36003-14 ELET36003-18 ELET36103-05
Cole-Parmer® HM-100 Uncontrolled Heating Mantles
Varmeapparater Varmekapper
Flexible heating element for efficient heat transfer and fast boiling times.

  • Require a power controller to operate
  • Exterior remains cool to the touch
  • Accepts round bottom flasks
  • Maximum element temperature of 450 °C (842 °F )

These simple to use, low-cost heating mantles quickly heat up to 450 °C (842 °F ). The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.

Powder-coated aluminium outer casing stays cool and is easy to clean. A stainless steel grounded earth screen andMore Product Information
Bestil nu

Specifikationer

Elektriske specifikationer 230 V, 50/60 Hz
Environmentally Preferable
Max. temperature 450 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR