Transport Trolley for Acids and Lye

Leverandør: DUPERTHAL
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

7.02.200
DUEH7.02.200EA 0 DKK
DUEH7.02.200
Transport Trolley for Acids and Lye
Vogne
Trolley for acids and lye with for 4×10 L or 4×20 L canisters. Container/drum transport and handling.

  • Transport trolley with 4 antistatic rollers with brakes
  • Box for safety goggles
  • Stainless steel support for box of disposable gloves
  • Transport trolley made of powder-coated metal

Collection tray made of PP (colour: white), watertight welding. Collection tray insert (PP) for guaranteed collection volume of max. 22 litres.

RAL 7015 Dimensions of collection tray (W×D×H): 630×430×325 mm
Dimensions of the transport trolley (W×D×H): 810×445×900 mm
More Product Information
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR