TASKI Jontec 300 Pur-Eco Floor Cleaner J-flex®

Leverandør: Diversey
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

100862310
DIVY100862310EA 225 DKK
DIVY100862310
TASKI Jontec 300 Pur-Eco Floor Cleaner J-flex®
Renseopløsninger Detergenter og Overflade Rengøringsmidler
TASKI Jontec 300 Pur-Eco is a low foaming neutral cleaner for all water-resistant hard floors. Ideal in scrubber driers for coated floors.

  • pH-neutral
  • No residues on the floor and no build-up
  • Low foaming
  • Effective cleaning at very low dosage
  • Fresh fragrance

Safe to use on all water resistant floors. No grey or 'greasy' floors. Good degreasing properties at minimum dosage to save costs and minimise the impact to the environment. Fast drying time without streaks.

W×D×H: 115×220×280 mm

Net weight: 1,51 kg
Gross weight: 1,91 kg
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR