Mailing containers

Leverandør: DELTALAB
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

401301
DELT401301EA 4610 DKK
DELT401301
Mailing containers
Transportbeholdere
Leak proof mailing container, translucent, with safety screw cap, made of PE.

  • Ideal for 10 ml tubes
  • Includes a piece of absorbent paper to prevent any leakage

Dimensions uncapped: 117×30 mm

External mouth diameter: 24,5 mm
Internal mouth diameter: 21 mm

Bestillingsoplysninger: Container and cap are sold separately.
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR