Eye shower, wall mounted

Leverandør: BROEN-LAB
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

17550009
BROE17550009EA 7050 DKK
BROE17550009
Eye shower, wall mounted
Førstehjælpsudstyr Brusere
Body and eye shower, wall mounted in brass with chemical resistant BROEN-LAB Polycoat with self-draining shower head.

  • Reliable and efficient showers for eyes and face
  • Professional solutions for employee safety
  • Easy to mount
  • Anti-limescale design and material
  • Improved functionality with long lifetime
  • Strong wall flange with 6 holes for wall mounted models with exposed piping

The water amount is regulated by a built-in FLOWFIX (14 L/min).

Min. working pressure: 1,5 bar.

Certificeringer: EN 15154-1; EN 15154-2
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR