Digital polarimeters, ADP600

Leverandør: BELLINGHAM STANLEY
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

37-61 37-62 37-63 37-64 37-65 37-66
BELL37-61EA 175700 DKK
BELL37-61 BELL37-62 BELL37-63 BELL37-64 BELL37-65 BELL37-66
Digital polarimeters, ADP600
Polarimetre
The ADP600 high precision polarimeters with internal Peltier temperature control are capable of measuring optical rotation to four decimal places angular across the UV/Visible spectrum using standard glass or low volume leur taper flow-through tubes.

  • Touch screen facilitates navigation through user and supervisor menus
  • Standard and low volume sample tubes
  • Single, double, or multiple wavelengths for UV/Visible applications
  • GLP software including date/time/batch

Scientists wishing to measure optical rotation, specific rotation or concentration ofMore Product Information
Bestil nu

Specifikationer

Model ADP610 ADP620 ADP622 ADP640 ADP650 ADP660
Environmentally Preferable
Angular scale accuracy ±0,003 °A (> 546 nm) ; ±0,005 °A (< 546 nm) ±0,003 °A (> 546 nm) ; ±0,005 °A (< 546 nm) ±0,003 °A (> 546 nm) ; ±0,005 °A (< 546 nm) ±0,003 °A (> 546 nm) ; ±0,005 °A (< 546 nm) ±0,003 °A (> 546 nm) ; ±0,005 °A (< 546 nm) ±0,003 °A (> 546 nm) ; ±0,005 °A (< 546 nm)
Angular scale range ±89 °A (−355…+355 nm via Method selection) ±89 °A (−355…+355 nm via Method selection) ±89 °A (−355…+355 nm via Method selection) ±89 °A (−355…+355 nm via Method selection) ±89 °A (−355…+355 nm via Method selection) ±89 °A (−355…+355 nm via Method selection)
Vinkelskala - aflæsningsinterval 0,0001 °A 0,0001 °A 0,0001 °A 0,0001 °A 0,0001 °A 0,0001 °A
Sugar scale range −225…+225 °Z −225…+225 °Z −225…+225 °Z −225…+225 °Z −225…+225 °Z −225…+225 °Z
Display High-resolution touch-screen with colour graphics High-resolution touch-screen with colour graphics High-resolution touch-screen with colour graphics High-resolution touch-screen with colour graphics High-resolution touch-screen with colour graphics High-resolution touch-screen with colour graphics
Lyskilde UV/Vis (6 V/2 A over 1000 hours) and narrow band pass filter(s) UV/Vis (6 V/2 A over 1000 hours) and narrow band pass filter(s) UV/Vis (6 V/2 A over 1000 hours) and narrow band pass filter(s) UV/Vis (6 V/2 A over 1000 hours) and narrow band pass filter(s) UV/Vis (6 V/2 A over 1000 hours) and narrow band pass filter(s) UV/Vis (6 V/2 A over 1000 hours) and narrow band pass filter(s)
Temperature control accuracy Peltier / ±0,2 °C Peltier / ±0,2 °C Peltier / ±0,2 °C Peltier / ±0,2 °C Peltier / ±0,2 °C Peltier / ±0,2 °C
Temperaturkompensation None, sugar, quartz, user defined None, sugar, quartz, user defined None, sugar, quartz, user defined None, sugar, quartz, user defined None, sugar, quartz, user defined None, sugar, quartz, user defined
Temperaturinterval 15 − 35 °C 15 − 35 °C 15 − 35 °C 15 − 35 °C 15 − 35 °C 15 − 35 °C
Optical density range (ext.Ø) 0,0…3,0 0,0…3,0 0,0…3,0 0,0…3,0 0,0…3,0 0,0…3,0
Brugergrænseflade 3× USB (A), USB (B), Ethernet, RS232 (serial) 3× USB (A), USB (B), Ethernet, RS232 (serial) 3× USB (A), USB (B), Ethernet, RS232 (serial) 3× USB (A), USB (B), Ethernet, RS232 (serial) 3× USB (A), USB (B), Ethernet, RS232 (serial) 3× USB (A), USB (B), Ethernet, RS232 (serial)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR