IntelliStack™ CO₂ Incubator Shakers

Leverandør: Thermo Fisher Scientific
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

8892620D 8892620U 8895020D 8895020U
BARN8892620DEA 244880 DKK
BARN8892620D BARN8892620U BARN8895020D BARN8895020U
IntelliStack™ CO₂ Incubator Shakers
Rystere Rysteinkubatorer

The Thermo Scientific™ IntelliStack™ CO₂ Incubator shaker is a versatile laboratory instrument used for incubating and agitating samples simultaneously. It combines the functions of an incubator and shaker, providing a controlled environment for cell culture, microbial growth, and various other applications. With adjustable temperature, speed, and CO₂ concentration settings, it offers precise control over experimental conditions. A large, easy-to-use 10" colour touchscreen display with alarms, alerts, real-time monitoring of key parameters, and data logging with export via USB or Ethernet

More Product Information
New Product
Bestil nu

Specifikationer

Environmentally Preferable
Temperature uniformity ±0,3 °C (at 3 °C)
Max. load 20 kg
Indvendige mål B×D×H 1005×690×347 mm
Udvendige mål 886L×1400W×680H mm
Støjniveau <60 dB
Display 10" colour touchscreen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR