Thermo Scientific™ Digital Rocker

Leverandør: Thermo Fisher Scientific
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

88882002
BARN88882002EA 7990 DKK
BARN88882002
Thermo Scientific™ Digital Rocker
Rystere Roterende og vuggende rysteborde
Digital display with big platform, accurate speed control and quick angle adjustment for easy sample agitation.

  • Digital display of speed and time
  • Easily adjustable rocking angle: 1 to 15°
  • Precise speed control: ±1 min⁻¹ ≤50 min⁻¹; ±2 min⁻¹ >50 min⁻¹
  • Max. load up to 4,5 kg
  • Tray size fits 6×well-plates
  • Timer range: Continuous or 1 sec to 9999 min
  • Optional non-slip rubber mat tray is designed for carrying plates, dishes, culture bottles and bags
Bestil nu

Specifikationer

Environmentally Preferable
Hastighedsområde 1 - 70 min⁻¹
W×D×H 292×390×206 mm
Weight 13,5 kg
Elektriske specifikationer 100/240 V

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR