PCR plates for Roche® LightCycler® 480

Leverandør: Brand
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

781358 781365 781364 781358BC
731-0164EA 4190 DKK
731-0164 732-1463 732-1462 731-0439
PCR plates for Roche® LightCycler® 480
Mikroplader PCR plader
PP, white. Available with 96-well low profile and 384-well formats. Both plates are compatible with many thermal cyclers, but are perfectly suited for use in the Roche® LightCycler® 480.

  • Uniformally coloured with titanium dioxide (TiO₂)
  • Smooth surfaces to optimise reflection of the fluorescence signal
  • Extra-thin wall thickness to provide optimal thermal transfer and short cycle times
  • 96-well plates have black alphanumeric coding, no additional markings on the cut corner
  • Free from DNase, RNase and DNA
  • Autoclavable 121 °C (2 bar), acc. DIN EN 285

Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR