Conductivity meter, handheld, Eutech CON 450

Leverandør: EUTECH
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

ECCONWP45003 ECCONWP45003K
663-0345EA 6970 DKK
663-0345 663-0346
Conductivity meter, handheld, Eutech CON 450
Elektrokemiske instrumenter Ledningsevnemålere
This portable conductivity meter is ideal for use in any environment. It features a durable waterproof and dustproof design with IP67 rating.

  • Large, backlit display with intuitive user-friendly icons
  • Grip-Clip™: Quickly and easily secures the electrode to a beaker or container
  • Selectable cell constant (0,10/1,00/10,0); adjustable conductivity-to-TDS factor (0,4 to 1,0)
  • Stores up to 500 data sets; easy USB or RS232 output with data cables (cables not always included)
  • Meets GLP standards: Built-in real-time clock stamps stored data and calibration data with
More Product Information
Bestil nu

Specifikationer

Model CON 450
Environmentally Preferable
Konduktivitetsområde 0 - 200 mS
Konduktivitetsopløsning 0,01 µS - 0,1 mS
Konduktivitetsnøjagtighed ±1 % full scale
Konduktivitetskalibrering Auto/manual; 1 point/range
Salinitet - Område 0 - 50 ppt
Salinitet - Aflæsningsinterval 0,01
Salinitet - Nøjagtighed ±1 % full scale
TDS - Område 0 - 200 ppt (TDS factor 1,0)
TDS - Aflæsningsinterval 0,01 ppm - 0,1 ppt
TDS - Nøjagtighed ±1 % full scale
Temperaturinterval −10,0...+110,0 °C
Temperature resolution 0,1 °C
Temperature accuracy ±0,5 °C
Temperaturkalibrering Offset in 0,1 increments, ±10 °C
Temperaturkompensation Automatic or manual from −10...+110 °C
Datalog Kapacitet Up to 500 data sets
Output USB, RS232
Strømforsyning Two AA batteries (included), AC adapter (optional)
Display Custom LCD with backlight
Overensstemmelse IP67
W×D×H 200×83×57 mm
Vægt 0,7 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR