Electrode stand, swing arm, Orion™

Leverandør: Thermo Orion
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

O90043
662-1137EA 3450 DKK
662-1137
Electrode stand, swing arm, Orion™
Elektrodeholdere
This electrode stand with 360° motion and cable management system holds up to five electrodes with 12 mm diameter. With weighted base, swing arm and electrode holder that accepts up to four sensors and stirrer probe.

  • Holder for four 12 mm diameter, one 16 mm diameter electrodes
  • Aluminum arms for stability and strength
  • Powder-painted arms and base for corrosion protection
  • Counterbalance springs are covered by the arms, protecting them from splashes
  • Head holds three electrodes vertically (12 mm max. diameter)
  • Two additional slots hold electrodes angled 10° (1
More Product Information
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR