Macro Cells, Optical Glass for Absorption Measurements, Hellma Analytics

Leverandør: HELLMA
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

100-10-20 100-100-20 100-2-20 100-20-20 100-40-20 100-50-20 100-10-K-20 100-50-K-20 AS4C-40K0-14M0 100-1-K-46 100-2-K-46 100-50-K-46 100-5-K-46
634-9014EA 819 DKK
634-9014 634-9018 634-9012 634-9015 634-9016 634-9017 634-0842 634-0846 HELLAS4C-40K0-14M0 HELL100-1-K-46 HELL100-2-K-46 HELL100-50-K-46 HELL100-5-K-46
Macro Cells, Optical Glass for Absorption Measurements, Hellma Analytics
Kuvetter Spektrofotometerkuvetter

Hellma® high precision macro cells made from special optical glass for absorption measurements in the Vis range, 2 to 100 mm path length, with lid.



  • Cells made from special optical glass

  • Wavelength range from 320 to 2500 nm
  • Path length: 2 to 100 mm
  • With lid
  • Volume: 700 to 35000 µl


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers. Highest precision: Hellma® precision cells are characterised by the highest precision in path length accuracy and parallelism. This guarantees continuously

More Product Information
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR