Counting chambers, Imp. Neubauer

Leverandør: GLASWARENFABRIK KARL HECHT
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

40442702 40442712 92044202712
631-0926EA 443 DKK
631-0926 630-2183 630-2528
Counting chambers, Imp. Neubauer
Objektglas Tællekamre
Total area of ruling: 9,0 mm².

  • Counting erythrocytes corresponds to Thoma method
  • Counting leucocytes in five large squares of 1 mm² each
  • Nine large squares of 1 mm² each correspond to Neubauer ruling

The central square of 1 mm² contains, owing to the closer intermediate lines, 25 squares of 16 mini squares 0,05×0,05 mm each.
Bestil nu

Specifikationer

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR