Nitrogen gas generator, Genius SQ 24

Leverandør: PEAK SCIENTIFIC
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

3301661
564-0285EA 110190 DKK
564-0285
Nitrogen gas generator, Genius SQ 24
Gasgeneratorer Nitrogengeneratorer
For laboratories using any single quad LC-MS systems, the Genius SQ 24 nitrogen gas generator delivers analytical grade nitrogen supply dedicated for this instrument. With a compact size to fit under most laboratory benches and flow rates of up to 24 L/min, meeting and exceeding the maximum flow rate required by any Single Quad LC-MS on the market today, your laboratory can enjoy hassle free nitrogen gas which helps deliver the best analytical results.

  • Best value nitrogen generator on the market
  • Variable flow up to 24 L/min
  • Outlet pressure up to 8 bar (at 2
More Product Information
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR