Mikrocentrifugerør, med inddeling, med snaplåg

Leverandør: Thermo Fisher Scientific
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

3448 3434 3449 3451 3453 3446
525-1502EA 147 DKK
525-1502 525-1503 525-1516 525-1517 525-1518 525-0468
Mikrocentrifugerør, med inddeling, med snaplåg
Rør Mikrocentrifugerør
These snap cap tubes are made with ultra clear virgin PP offering excellent clarity allowing for simple sample retrieval.

  • Can withstand centrifugation to 30000×g (0,6 ml), 26000×g (1,5 ml) and 25000×g (2,0 ml)
  • Graduated, frosted

These tubes can be boiled, autoclaved at 120 °C at 15 psi for 15 minutes, and stored at −80 °C.

Certificeringer: Non sterile: Certified DNA, Rnase/Dnase, pyrogen and endotoxin-free
Sterile: Certified DNA, Rnase/Dnase, pyrogen, endotoxin, PCR inhibitor, and bioburden-free
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR