Qualitative filter papers, standard grades, grade 1 and 1V, Whatman™

Leverandør: Whatman products (Cytiva)
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

1001-020 1001-025 1001-030 1001-032 1001-042 1001-047 1001-055 1001-070 1001-085 1001-090 1001-110 1001-125 1001-150 1001-185 1001-240 1001-270 1001-320 1001-400 1001-500 1001-813 1001-824 1001-917 1001-918 1001-931 1001-932 1001-325 1001-329 1001-6508 1001-0155 1001-385 1001-734 1001-929 1001-045
512-0374EA 358 DKK
512-0374 512-0375 512-0376 512-0377 512-1000 516-3104 512-1001 512-1002 516-0593 512-1003 512-1004 512-1005 512-1006 512-1007 516-0594 516-0595 516-0596 516-0597 512-0378 516-0379 516-0380 512-1008 516-0598 516-3135 516-5126 512-0570 512-0571 512-0573 512-0569 512-0572 WHAT1001-734 516-5125 512-0642
Qualitative filter papers, standard grades, grade 1 and 1V, Whatman™
Filtre Filtrerpapir Kvalitativt filtrerpapir
Whatman Grade 1 Qualitative Filter Papers are the most widely used filter paper for routine laboratory applications, qualitative analytical separations, and clarifying liquids. They are the standard grade cellulose filter papers for medium flow rates.

  • Qualitative analytical separations for precipitates such as lead sulfate, calcium oxalate (hot), and calcium carbonate
  • Agricultural soil analysis and seed testing procedures
  • Industrial food processing techniques to extract liquid or separate solid foodstuffs from associated liquid
  • Air pollution monitoring by
More Product Information
Bestil nu

Specifikationer

Kvalitet 1 1
Environmentally Preferable
Vægt 87 g/m²
Tykkelse 0,18 mm 0,18 mm
Partikelretention 11 µm 11 µm
Filtreringshastighed 150 s (Herzberg) 150 s (Herzberg)
Askeindhold 0,06% 0,06%

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR