Grade 113V qualitative filter papers, fluted, Whatman™

Leverandør: Whatman products (Cytiva)
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

1213-125 1213-150 1213-185 1213-240 1213-270 1213-320 1213-500
512-0417EA 1290 DKK
512-0417 512-0304 512-0305 512-0306 512-0418 512-0307 512-0419
Grade 113V qualitative filter papers, fluted, Whatman™
Filtre Filtrerpapir Kvalitativt filtrerpapir
Cytiva's Whatman Grade 113V creped filter paper, for use with a conical filter funnel, offers fast filtration and high loading capacity for analysis involving coarse particles or gelatinous precipitates.

  • Extremely fast filtration (Herzberg 28s)
  • Wet-strengthened with chemically stable resin
  • Retention of coarse particles: nominal particle retention rating of 30 µm
  • Creped filter paper supports high loading capacity
  • Fluted (pre-pleated) for easy use in applications involving a conical filter funnel

Grade 113V is strengthened with chemically stable resin.More Product Information
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR