Laboratory freezers

Leverandør: Liebherr
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

LG5216 LGN2323 LGN2723 LGX823
471-0655EA 0 DKK
471-0655 471-0657 471-0658 471-1095
Laboratory freezers
Frysere Laboratorie-/frysere til almindelige formål
Laboratory freezers with white epoxy stainless steel body.

  • Electronic regulation with LCD screen
  • Audible door alarm and temperature alarm with contact for remote alarm
  • Alarm memory; RS485 connection for control and traceability on PC
  • Reversible door

Side access port, 30 mm in diameter, for monitoring performance and qualification.

Housing for 8 mm diameter PT100 probe (probe not supplied) for centralised temperature management.

Temperature adjustable: from −18 to −28 °C.

Temperature: −20 °C ±5 °C Cofrac certified.
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR