Shaking water baths, Clifton NE5 Series

Leverandør: NICKEL ELECTRO
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

FC0025 FC0050 FC0100 FC0250 FC0500 FC1000 FC2000 NE5-28D NE5-10D NE5-28 SA01773
462-0022EA 270 DKK
462-0022 462-0023 462-0024 462-0025 462-0026 462-0027 462-0028 462-0050 462-0119 462-0118 452-0018
Shaking water baths, Clifton NE5 Series
Bade Rystevandbade
Digital and analogue linear shaking water baths with a stainless steel tank housed in a durable outer case. The corrosion resistant reciprocating trolley readily accepts perforated clip trays for holding flasks and test tube racks. The trolley is easily removed for cleaning purposes and a stainless steel recessed top accommodates flasks, clip trays etc prior to and after immersion. The 28 litre baths include a drain tap for convenient emptying. Digital shakers have splash proof controls featuring an advanced PID temperature controller with a LED display, allowing observation of set andMore Product Information
Bestil nu

Specifikationer

Model NE5-28D NE5-10D NE5-28
Environmentally Preferable
Temperaturinterval Omgivende temperatur +5...99 °C Omgivende temperatur +5..99 °C Omgivende temperatur +5...99 °C
Temperaturstabilitet ±0,1 % ±0,1 % ±0,2 %
Temperature uniformity ±0,1 °C ±0,1 °C ±0,1 °C
Heating capacity 1000 W 800 W 1000 W
Volumen 28 L 10 L 28 L
Lineær hastighed (udslag/min) 0 - 380 0 - 380 0 - 380
Rysterbakke B×D 385×175 mm 175×270 mm 385×175 mm
Int. W×D×H 500×300×200 mm 242×300×200 mm 500×300×200 mm
W×D×H 715×322×240 mm 451×332×240 mm 715×332×240 mm
Weight 21 kg 14 kg 21 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR