Shakers, Rocker 2D and 3D basic and digital

Leverandør: IKA
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

4000000 4001000 4002000 4003000
444-0817EA 9080 DKK
444-0817 444-0818 444-0815 444-0816
Shakers, Rocker 2D and 3D basic and digital
Rystere Roterende og vuggende rysteborde
Shakers for smooth mixing tasks, 2D models feature a rocking motion and 3D units have three dimensional tumbling motion, basic models have fixed shaking angle and the digital units feature adjustable speed and shaking angle. Used for homogeneous mixing in flasks, culture flasks, Petri dishes and tubes. 3D shakers are ideal for cultivation of cell cultures, DNA extractions, distribution of cells and staining and destaining cells. Even with load and voltage fluctuations, shaking speed remains constant. Different attachments enable the units to be used for a variety of applications.

Bestil nu

Specifikationer

Model Rocker 3D basic Rocker 3D digital Rocker 2D basic Rocker 2D digital
Environmentally Preferable
Rystebevægelse Tumbling Tumbling Rocking Rocking
Hastighedsområde 30 min⁻¹ (fixed) 5 - 80 min⁻¹ 5 - 80 min⁻¹ 5 - 80 min⁻¹
Vinkel 0 - 15° 0 - 15°
W×D×H 280×330×165 mm 280×330×185 mm 280×330×150 mm 280×330×150 mm
Weight 2,2 kg 2,2 kg 2,2 kg 2,2 kg
Max. load 2 kg 2 kg 2 kg 2 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR