VWR® INCU-Line® IL 150R/250R PREMIUM, Cooled Incubators

Leverandør: VWR Collection
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

390-1338EA 29620 DKK
390-1338 390-1339
VWR® INCU-Line® IL 150R/250R PREMIUM, Cooled Incubators
Inkubatorer Køleinkubatorer
These compressor-cooled incubators provide a temperature range between 3 to 70 °C with forced air convection and fan speed control (50 to 100%). Featuring a stainless steel (DIN 1.4016) inner chamber and stainless steel linen finish exterior. The PREMIUM models have an intuitive menu and user friendly software, USB port with flash drive for data download to USB stick and for uploading programs. They can be connected to Ethernet or Wi-Fi networks for remote control from any computer, and users can receive notifications about selectable parameters via e-mail.

  • Multi-functional
More Product Information
Bestil nu

Specifikationer

Model IL 150R PREMIUM IL 250R PREMIUM
Environmentally Preferable Sikrere sundhed for mennesker og miljø Sikrere sundhed for mennesker og miljø
Temperature fluctuation (time) ±0,2 °C @ 37 °C ±0,3 °C @ 37 °C
Temperature variation (spatial) ±0,8 °C @ 37 °C ±1,0 °C @ 37 °C
Temperaturinterval 3…70 °C 3…70 °C
Volumen 143 L 245 L
Max. chamber workload 30 kg 50 kg
Konvektion Typen Compressor cooling and heating elements Compressor cooling and heating elements
Nominelt effektforbrug 250 W 250 W
Weight 70 kg 89 kg
Max. load per shelf 10 kg 10 kg
Int. W×D×H 520×410×660 mm 520×410×1060 mm
Ext. W×D×H 620×650×920 mm 620×650×1320 mm
No. of shelves 3 (4) 4 (6)
Miljøcertificering EPA SNAP Acceptable refrigerants R1234ze EPA SNAP Acceptable refrigerants R1234ze

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR