Prøvetager, SiloPicker

Leverandør: BURKLE
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

5340-1100
300-1025EA 9340 DKK
300-1025
Prøvetager, SiloPicker
Prøvetagere Prøvetager til fast materiale
For sampling bulk goods at depths of up to 3,5 metres, depending on the density of the bulk goods to be sampled. Inserting the sampler into the bulk goods closes the collection chamber. At the desired depth, the collection chamber is opened by withdrawing the sampler, the chamber is filled and can be pulled out and collected.

  • Easy handling
  • Sampler length 1300 mm, may be extended up to 3500 mm using extension rods
  • Stainless steel V4A (1.4404)/AISI 316 L
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR