Pressure sprayer Turn 'n' Spray, LaboPlast®

Leverandør: BURKLE
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

0309-0120
300-0406EA 1050 DKK
300-0406
Pressure sprayer Turn 'n' Spray, LaboPlast®
Flasker Sprayflasker
The practical 360° spray function also allows for upside-down spraying with the Turn'n' Spray pressure sprayer, making it easy to reach typically difficult to access areas. The sprayer can be used for many purposes, such as disinfecting and cleaning, or also for spraying plant protection products.

  • Upside-down spray function
  • Adjustable spray jet, nozzle Ø 0,8 mm
  • Temperature of the liquid: 0 to 30 °C
  • Capacity of 1,5 litres
  • Parts in contact with media: PE, PP, FKM, V4A

The pressure sprayer is ideal for spraying a wide range of different liquids uniformlyMore Product Information
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR