Autoclavable Bags

Leverandør: SEMADENI
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

2054
216-7350EA 1050 DKK
216-7350
Autoclavable Bags
Poser Affaldsposer
This yellow bag is made from thick sheets of 0,05 mm. Autoclave with open sachets and to be closed again. The bags are made and stained in a non-pulling material and their combustion is carried out without risk.

  • Instructions printed in black
  • Maximum autoclave temperature: 121 °C
  • Enable easy, safe and harmless disposal of biologically or other contaminated wastes
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR