Trykforstøver, LaboPlast®

Leverandør: BURKLE
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

0309-0100
215-6550EA 863 DKK
215-6550
Trykforstøver, LaboPlast®
Flasker Sprayflasker
Media-contacting parts PP, PE, glass-fibre-reinforced PA, V2A, FKM, bottle made of HDPE.

  • Nozzle diameter 0,6 mm
  • Adjustable spray jet
  • Graduations up to 1500 ml
  • Temperature max. 30 °C
  • Spraying lance extension 30 cm available as accessory

Pressure sprayer, robust industrial quality for disinfection, cleaning, plant protection, thin layer chromatography, technical and sanitary use. The hand pump is used to produce a pressure of up to 4 bar in the container. Spraying can then take place by pressing a button.
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR