Thermo Scientific™ Maxisafe 2030i Biological Safety Cabinets

Leverandør: Thermo Scientific
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

51032715 51032716 51032717 51032718 51032711 51032712 51032713 51032714
HERA51032715EA 214840 DKK
HERA51032715 HERA51032716 HERA51032717 HERA51032718 135-2908 135-2909 135-2910 135-2911
Thermo Scientific™ Maxisafe 2030i Biological Safety Cabinets
Stinkskabe og kabinetter Biologiske sikkerhedskabinetter
The Maxisafe 2030i incorporates SmartFlow Plus, DAVe Plus and Smart UV technologies for ultimate protection and graphical user interface for ease of operation. Each unit has inbuilt Wifi capability and is ready to be connected. Our prefilter system includes a new improved and easy sealing solution.

  • 7" GUI touchscreen interface
  • LED interior illumination
  • Cloud ready data output
  • Ergonomic arm rests (option)
  • SmartPort versatile access
  • SmartFlow plus auto compensation
  • 316 stainless steel interior
  • Previous models: Herasafe KSP

Certificeringer: EN 12469, DIN12980
Bestil nu

Specifikationer

Model HeraSafe 2030i HeraSafe 2030i HeraSafe 2030i HeraSafe 2030i HeraSafe 2030i HeraSafe 2030i
Environmentally Preferable
Filtre H14 HEPA H14 HEPA H14 HEPA H14 HEPA H14 HEPA H14 HEPA
Belysningssystem LED LED LED LED LED LED
Sash opening 200 mm 200 mm 200 mm 200 mm 200 mm 200 mm
Elektriske specifikationer 230 V, 50/60 Hz 230 V, 50/60 Hz 230 V, 50/60 Hz 230 V, 50/60 Hz 230 V, 50/60 Hz 230 V, 50/60 Hz
Indløb/udløb 2× Rear wall 2× Rear wall 2× Rear wall 2× Rear wall 2× Rear wall 2× Rear wall
Ext. W×D×H 870×1000×1536 mm 870×1600×1536 mm 870×1000×1536 mm 870×1300×1536 mm 870×1600×1536 mm 870×1900×1536 mm
Weight 200 kg 280 kg 220 kg 240 kg 310 kg 330 kg
Shipping weight 220 kg 310 kg 265 kg 365 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR