Biological safety cabinets, class II, Herasafe™ 2025

Leverandør: Thermo Scientific
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

51033311 51033312 51033313 51033314 51033315 51033316 51033317 51033318
135-2786EA 114370 DKK
135-2786 135-2787 135-2788 135-2789 135-2790 135-2791 135-2792 135-2793
Biological safety cabinets, class II, Herasafe™ 2025
Stinkskabe og kabinetter Biologiske sikkerhedskabinetter
Maximise sample protection and user safety with an emphasis on containment, comfort and convenience.

  • SmartFlow Plus technology automatically balances performance of the dual-DC blower motors to maintain appropriate airflow rates whilst compensating for the loading condition of the protective HEPA filters
  • Unique DAVe Plus (Digital Airflow Verification) system validates protection by monitoring airflow velocities with independent pressure sensors that detect and alert to any changes across the exhaust and downflow plenums
  • Simple to use and easily
More Product Information
Bestil nu

Specifikationer

Model Herasafe 2025 0,9 m Herasafe 2025 1,2 m Herasafe 2025 1,5 m Herasafe 2025 1,8 m
Environmentally Preferable
Exhaust air volume 288 m³/h 386 m³/h 483 m³/h 580 m³/h
Elektriske specifikationer 230 V, 50/60 Hz 230 V, 50/60 Hz 230 V, 50/60 Hz 230 V, 50/60 Hz
Ext. W×D×H 1000×800×1536 mm 1300×800×1536 mm 1600×800×1536 mm 1900×800×1536 mm
Weight 170 kg 200 kg 230 kg 280 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR