Autoclave Bags, standard

Leverandør: RATIOLAB
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

7001100 7001150 7001200 7001300 7001210 7001310 7001212 7001311
129-9711EA 1800 DKK
129-9711 129-9712 129-9713 129-9714 129-0701 129-0702 129-1096 129-1179
Autoclave Bags, standard
Poser Affaldsposer
Bags of very strong PP-film with a broad seam at the bottom, for the disposal of contaminated labware.

  • Autoclavable at 134 °C (20 min.)
  • Film thickness 50 or 100 µm

For autoclaving, the bag must not be completely closed.
Bestil nu

Specifikationer

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR