Safety cans

Leverandør: ROETZMEIER SICHERH BEHAELTER
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

01D 01K 02D 02K 05D 05K 05KU 01DU 05DU 02DU 02KU 01KU SP2 SP1
119-0101EA 1660 DKK
119-0101 119-2000 119-0104 119-2042 119-0171 119-2005 119-0114 119-0102 119-0107 119-0105 119-0106 119-0103 119-0113 119-0112
Safety cans
Sikkerhedsdunke
High quality, chemically resistant stainless steel with PTFE gaskets.

  • Easy handling, ergonomic design and high stability
  • Flame traps and explosion-proof
  • Pressure relief valve (vent at about 0,3 bar)
  • Self-closing metering devices
  • Moisteners for safe cleaning with solvents

For safe and comfortable handling of small amounts of flammable liquids.
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR